Buy more than* S$200* and get FREE SHIPPING

High Speed Cut Off Machine

3.00 (2)
Compatible Dimensions (mm)
(TCT) outer diameter x blade thickness x hole diameter / 165x1.6x20
Overall-Length x Width W (mm)
315x160
Rated Current (A)
4.5
No Load Rotation Speed (min-1[r.p.m])
8500
Cord Length (m)
2.8 (two-core cab tire cable)
Cutting Capacity
L angle W50xH50mm square pipe W45xH45mm round pipe phi54mm
Power
AC100V
Power Consumption (W)
430
Height (mm)
315
Weight (kg)
4.3
Accessories
Tipped (165x1.6x20mm), 5mmL type wrench, 17mm wrench, spanner stop
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SSC-165N 36956351 219.99 SGD
Shipped after 2018-01-22
ADD TO CART