Buy more than* S$200* and get FREE SHIPPING

Drill Sharpener, Dori Ken DX

3.75 (12)
Effective Dimension (mm)
2.5 to 13
Dimensions (Width W x Depth D x Height H) (mm)
158x158x180
Weight (kg)
1.6
TRUSCO Part Number
344-5461
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 N-846DX 37142707 219.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 3
2 star 1
1 star 1
Review Rating: 3.75
12 Customer Reviews
The reviews are automatic translation.
Polishing of drill blade
3
From Japan
On 2017-07-25 09:02:06
I was able to use easily because I was watching videos before purchase. The sharpened blade is grubby now. It would be even better if Q & A is attached to the manual. I am concerned about the motor sound bubble.
This review is about item#37142707.
Drill polishing
4
From Japan
On 2016-02-12 19:13:51
It is a little troublesome unless the setting of the drill gets used
This review is about item#37142707.
Polishing of electric drill blade
4
From Japan
On 2015-11-22 18:54:16
At first, I had a difficult time doing it but I fought hard, but several times I got a knack while I changed the way, now I find it useful
This review is about item#37142707.
Ironwork drill polishing
3
From Japan
On 2015-09-29 11:37:03
We can not polish small diameter of 5 mm or less
Polishing of drill blade
5
From Japan
On 2015-06-10 18:41:08
Easy to polish and very easy to use. Also sharpness is the best.
This review is about item#37142707.
Drilling of steel materials
1
From Japan
On 2015-04-02 13:05:28
The polishing angle is not good, the center slippage occurs and the skidding is done
Ironwork drill polishing
5
From Japan
On 2015-03-25 16:37:48
Drill set can be done easily.
This review is about item#37142707.
Work on site
2
From Japan
On 2014-10-31 15:13:21
Alignment of cutting edges is difficult. Even if it is matched in the same way, do not grind in the same way. You can not cut it by 2 or 3 times to grind a single drill. I would like to have a lecture in the maker once.
This review is about item#37142707.
Polishing of the hand drill in the field
3
From Japan
On 2014-06-27 10:33:29
I think that this thing is priceless, if it does not politely set it up to a strange angle, it will become polished once again It depends on how to use it. I hope the price of the wheels will be released on the net, too.
This review is about item#37142707.
Drill j polishing
5
From Japan
On 2014-06-23 08:48:51
The price is cheap compared to other products, it is very easy to use. The drill can also be perfectly scraped.
This review is about item#37142707.

Related Products