Buy more than* S$200* and get FREE SHIPPING

LED Flashlight

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Color Temperature (K)
8000
Rating Life (Hours)
About 10000
Total Luminous Flux (Lm)
150
Weight (kg)
0.085
TRUSCO Part Number
310-3781
Specification
Dedicated high brightness Super LED (3W, 4.5V) blub
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LED-3W 36957882 119.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products