Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Dripproof Hand Lamp

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Brightness (Lm)
790
Dimensions (Width x Length) (mm)
95x365
Total Luminous Flux (Lm)
790
Cord Length (m)
10
Power Consumption (W)
60
Power (V)
100
Weight (kg)
1.26
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CWS-10 36957943 72.99 SGD
In stock
ADD TO CART

Related Products