Buy more than* S$200* and get FREE SHIPPING

Hand Cranked Light, Radio

5.00 (2)
Outside Diameter x Overall Length (mm)
80x185
Power
Ni-Cd AA rechargeable battery (built-in), AA batteries (two sold separately)
Weight (g)
460
Height (mm)
120
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 JTL-20 36958013 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Use for the event of a disaster, of course, listen to the radio when you are working in the garage.
5
From Japan
On 2014-09-05 13:18:08
In bulky not size, listen to the radio and can also easily charge. Receiving sensitivity also impeccable. Since usability is good is recommended. However, light is better a little more bright might be peace of mind.
This review is about item#36958013.
With in the event of a disaster
5
From Japan
On 2014-03-27 00:18:41
We have prepared for the event of a disaster. You may not bulky to put in a backpack in the compact. Also multi-function point is safe when an emergency.
This review is about item#36958013.

Related Products