Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

LED Headlights H5

4.00 (5)
Dimensions (Width W x Depth D x Height H) (mm)
77x44x31
Total Luminous Flux (Lm)
26
...see all>
Product Options
ADD TO CART
Weight (g) Material (Body) Specification Accessories 2015 Trusco Published Pages Beam Distance (m) TRUSCO Part Number Lighting Time Light Source Power Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Material (Body) Specification Accessories 2015 Trusco Published Pages Beam Distance (m) TRUSCO Part Number Lighting Time Light Source Power Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 3 2022 70 776-3751 - - - 1pc 1 7495 19791677 49.99 SGD
In stock
About 116 ALUMINUM / ABS RESIN Drip proof Pouch - (Longest) About 75 342-7773 Maximum of about 11 hours POWER CHIP TYPE LED AAA alkaline batteries (3) included 1PC 1 OPT-7495 36958022 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Used in the event of electrical failure of the machine
5
From Japan
On 2018-01-19 19:34:25
The thing which used before was heavy because it was integrated with the battery, it was falling, but because this product is a battery separation type, the weight balance does not feel good and weight well. Illuminance is also perfect.
This review is about item#19791677.
Power outage in the event of a disaster
4
From Japan
On 2017-11-01 15:03:21
It is convenient to switch between wide angle and spot. It is better if it is bright at a little wider angle.
This review is about item#19791677.
Mold maintenance
5
From Japan
On 2017-03-06 16:57:12
It is very convenient because it shines illuminated objects with brilliantly brilliant LEDs and both hands can be used.
This review is about item#19791677.
maintenance
4
From Japan
On 2013-03-29 20:49:54
It is easy to use because it has no extra features such as blinking, but it is hard to push if the switch is small and wearing gloves. Brightness and zoom function are satisfactory.
This review is about item#36958022.
Working in the dark of wire wiring etc. behind the ceiling
2
From Japan
On 2011-10-20 16:31:10
It is perfect for lighting and turning off with a single switch operation, but the exit of the wiring of the battery case is poor, the covering turns off, the wiring is cut off immediately, although it is still usable, repair It seems like it can not be done, so it is poor.
This review is about item#36958022.

Related Products