Buy more than* S$200* and get FREE SHIPPING

LED Light P2

2.50 (2)
Total Luminous Flux (Lm)
14
Outside Diameter x Overall Length (mm)
14.5x97
Weight (g)
38
...see all>
Product Options
ADD TO CART
Lighting Time Light Source Power Type Material Specification 2015 Trusco Published Pages TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lighting Time Light Source Power Type Material Specification 2015 Trusco Published Pages TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - 3 1987 776-3395 1pc 1 8402 19791774 31.99 SGD
In stock
About 6.5 hours 5 mmLED 1 light AAA alkaline batteries (1) included Drip-proof type Aluminum With pen clip - 342-7803 1PC 1 OPT-8402 36958065 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Machine maintenance, warehouse work
1
From Japan
On 2017-02-18 22:00:44
The center of the illuminated part is burning yellow, and when you illuminate a wall or white corrugated cardboard, it looks like there is some spot. In this case inspections in dark places do not progress.
For stage confirmation at stage shooting.
4
From Japan
On 2015-08-27 09:18:44
I tried to wear a clip, but this is hard and can not be inserted. I gave up because I got scratches, I made it only for straps.
This review is about item#36958065.

Related Products