Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

LED Light P4

4.25 (8)
Caution
LED bulb cannot be replaced.Never stare at the LED.
Lighting Time
Maximum of about 3.5 hours
Light Source
5 mmLED 1 light
Total Luminous Flux (Lm)
20
Outside Diameter x Overall Length (mm)
14.5x141
Power
AAA alkaline batteries (2) included
Weight (g)
60
Material (Body)
Aluminum
TRUSCO Part Number
342-7820
Specification
Drip proof
Accessories
Pouch, strap, pen clip
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 OPT-8404 36958083 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
Machining
5
From Japan
On 2017-08-08 20:24:39
I use it almost every day for 2 years, but it is an excellent product with poor contact failure.
This review is about item#19791792.
Site preview and others
5
From Japan
On 2016-05-17 19:18:10
It is brighter than I imagined, I am very satisfied
This review is about item#19791792.
I would like to keep bags anytime.
5
From Japan
On 2016-01-14 19:01:05
Size feeling is good, irradiation condition is clear and perfect.
This review is about item#19791792.
machine
5
From Japan
On 2015-07-11 09:22:26
Although I have used a number of pen lights, it can be used without stress without contact failure in 1 year.
This review is about item#36958083.
Machining
5
From Japan
On 2015-01-14 09:44:10
Used every day at work in half a year Used always at any time without contact defects at all times.
Inspection in a narrow place
3
From Japan
On 2014-12-07 15:33:05
It is long and slender, the balance is easy to hold well, the brightness is enough for inspection. Spots are clear and very easy to see.
This review is about item#36958083.
For car maintenance
5
From Japan
On 2014-06-23 17:31:02
Put it like a ballpoint pen in your breast pocket, brightness is enough! Aluminum body has a slip knurl and it does not have to slip. It also has a focusing function and can narrow down the light. It is economical because the battery is AA. It is a very good product!
This review is about item#36958083.
Automobile maintenance work
1
From Japan
On 2013-12-16 22:48:57
I think the design is very good. It is compact and has sufficient illuminance to confirm a slight distance, but it seems easy to use, but it is too bright to see the parts at hand, it may be annoying. I think that I wanted you to describe the production place in the product catalog.
This review is about item#36958083.

Related Products