Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

LED Light P7

Caution
LED bulb cannot be replaced.Never stare at the LED.
Lighting Time
Maximum of about 64 hours
Light Source
POWER CHIP TYPE LED
Total Luminous Flux (Lm)
200
Outside Diameter x Overall Length (mm)
37x133
Power
AAA alkaline batteries (4) included
Weight (g)
195
Material (Body)
Aluminum
TRUSCO Part Number
342-7854
Specification
Drip proof
Accessories
Pouch, strap
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 OPT-8407 36958117 -
Discontinued
[x]
ADD TO CART

Related Products