Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

H7R Rechargeable LED Headlight

4.00 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Focus
Grip: Advanced focus/ control: speed focus
LED
1 power chip type
Lighting Time
About 5 hours (practical lighting about 3 hours)
Battery life (hours)
Practical lighting about 3 hours /successive lighting 5 hours
Power Supply
3 AAA Nickel hydride rechargeable battery NiMH or 3 AAA alkaline batteries
Light Source
POWER CHIP TYPE LED
Dimensions (Width W x Depth D x Height H) (mm)
77x44x33
Total Luminous Flux (Lm)
170
Main Part Dimension (mm)
77 X 44 x 33 (head)
Power
AAA Nickel hydride rechargeable battery (NiMHx3) included or AAA alkaline batteries (3 pieces) sold separately
Weight (g)
About 123
Material (Body)
ALUMINUM / ABS RESIN
TRUSCO Part Number
342-7781
Accessories
Porch/ rechargeable batter/ charging unit
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 OPT-7498 36958135 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Site work
4
From Japan
On 2013-10-12 01:28:13
It is wonderful that the cost of the battery can be saved because it is rechargeable. However, although we were able to obtain consumable parts such as rechargeable batteries and rubber band individually, it was awesome.
This review is about item#36958135.
Air conditioning repair
5
From Japan
On 2013-09-04 18:47:59
Although the price is high, it is a product that can satisfy all functions, performance, usability etc. Although I used a lot so far, there was nothing satisfying that illuminance was insufficient, it did not reach far, or it got broken soon, but this product can also adjust the illuminance, and the pattern of the light can also be seen from the wide angle It is very convenient because you can adjust freely up to. However, there are times when you slip out of the helmet when you attach it to the helmet, so it is perfect if parts are included in the set for preventing slipping out. However, if the price is deferred, if it is a bit cheaper it will not say anything. This time, I bought it for all the staff.
This review is about item#36958135.
Used at work
3
From Japan
On 2011-09-19 16:04:08
It is quite good, but the price is high
This review is about item#36958135.
Ceiling Back wiring, wiring in the dark.
4
From Japan
On 2011-09-13 05:36:03
Because it can be made very wide angle. Improvement point, I used to use it after charging once, I was in trouble because it was used at a place where the battery was ignited, fire was prohibited. Also included are batteries included.
This review is about item#36958135.

Related Products