Buy more than* S$200* and get FREE SHIPPING

LED Headlight, Clip-On

1.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Batteries cannot be replaced. Never stare at the LED.
2014 TRUSCO Published Page
2-2692
Lighting Time
(Standard) About 0.8m to infinity, (​​macro) Proximity / About 11cm to 18cm
Dimensions (Width W x Depth D x Height H) (mm)
52x78x47.5
Total Luminous Flux (Lm)
26
Power
Lithium battery (CR123A 3Vx1 Pieces) sold separately
Weight (g)
51
Material (Body)
Plastic
Material
Plastic
TRUSCO Part Number
329-2592
Specification
Drip proof
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TCL-0051L 37299017 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
work
1
From Japan
On 2013-05-23 19:55:27
In the battery of CR123A, it was used rechargeable. I think that I can take advantage of without any problems at your leisure. It is the extent to which illuminate the hand. 1m or more does not seem too much. It does not get in the way be attached to the helmet so small.
This review is about item#37299017.

Related Products