Buy more than* S$200* and get FREE SHIPPING

LED Light

5.00 (1)
Total Luminous Flux (Lm)
9.3
Outside Diameter x Overall Length (mm)
37x123
Power
AAA batteries (three) sold separately
Weight (g)
64
Specification
Drip-proof type
...see all
Product Options
ADD TO CART
Color 2014 TRUSCO Published Page Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color 2014 TRUSCO Published Page Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Orange 2-2697 ABS resin 328-1841 1PC 1 HGN4350F-O(B) 36958196 -
Discontinued
[x]
Green 2-2697 ABS resin 328-1833 1PC 1 HGN4350F-G(B) 36958187 -
Discontinued
[x]
Blue - - - 1PC 1 HGN4350F-A(B) 36958171 -
Discontinued
[x]
Pink 2-2697 ABS resin 328-1825 1PC 1 HGN4350F-P(B) 36958205 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When investigating inside the ceiling etc.
5
From Japan
On 2016-06-27 20:40:33
Brightness is also bright, compact, it is strong against shocks and I am very satisfied.
This review is about item#36958171.

Related Products