Buy more than* S$200* and get FREE SHIPPING

Rechargeable Flashlight,Plug type 3W

4.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Illumination Angle
Spot type
Charging Time
12 hours
Input Plug
2P plug
Total Luminous Flux (Lm)
100
Outside Diameter x Overall Length (mm)
62x224
Power
Nickel-metal hydride rechargeable battery
Weight (g)
290
Dimension (mm)
The phi62x224 (when bending head: 62x78x224)
Specification
Indoor type
...see all>
Product Options
ADD TO CART
2015 Trusco Published Pages 2014 TRUSCO Published Page Material (Body) TRUSCO Part Number Practical Lighting Time Light Source Color Lighting Time Brightness (lx) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages 2014 TRUSCO Published Page Material (Body) TRUSCO Part Number Practical Lighting Time Light Source Color Lighting Time Brightness (lx) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 2012 2-2726 ABS resin 407-8713 3 hours Bulb color 13 hours 2310(1m) 1PC 1 PIL-3W-3000K 48874427 98.99 SGD
Shipped after 2018-04-23
- - - - Four hours Daylight color 30 hours 5350(1m) 1PC 1 PIL-3W-100V 36958223 97.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2013-01-18 13:27:14
Brightness is perfect. If it can be fixed with a magnet etc., it is more convenient as a working light. Please consider one. If the price was a bit more affordable, I was satisfied very much.
This review is about item#36958223.
Mechanical repair
3
From Japan
On 2012-06-28 13:09:43
I knew the purchase price later, but it was higher than other companies.
This review is about item#36958223.

Related Products