Buy more than* S$200* and get FREE SHIPPING

LED Light Rainproof Type Super Light 12 P

5.00 (1)
Caution
Battery cannot be replaced.
Purpose
Inspection work in piping and machinery!
Illumination Angle
Super Spread type Irradiation
Luminous Intensity (mcd)
120000
Lighting Time
(When using alkaline batteries) About 15 hours
Total Luminous Flux (Lm)
46
Outside Diameter x Overall Length (mm)
phi32x100
Power
AAA alkaline batteries (3) included
Weight (g)
75
Material
alumite
TRUSCO Part Number
399-0168
Accessories
Strap
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LED-12P 36958232 31.00 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2014-03-02 14:53:21
When is strong ones in this size was end up in this article.
This review is about item#36958232.

Related Products