Buy more than* S$200* and get FREE SHIPPING

Aluminum LED Headlight

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Battery cannot be replaced.
2014 TRUSCO Published Page
2-2736
Light Source
LED1 ball 1W
Dimensions (Width W x Depth D x Height H) (mm)
58x40x45
Total Luminous Flux (Lm)
51
Weight (g)
61
Material (Body)
Aluminum, plastic
Accessories
Headband
...see all>
Product Options
ADD TO CART
Color (Body) Power TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (Body) Power TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red Three AAA batteries x (sold separately) 329-2509 1PC 1 THLX-2213A-R 37299227 64.19 SGD
Shipped after 2017-12-18
Silver Three AAA batteries x (sold separately) 329-2525 1PC 1 THLX-2213A-SV 37299202 64.19 SGD
Shipped after 2017-12-18
Blue X3 pieces AAA batteries (not included) 329-2517 1PC 1 THLX-2213A-B 37299211 64.67 SGD
Shipped after 2017-12-19
ADD TO CART

Related Products