Buy more than* S$200* and get FREE SHIPPING

Aluminum LED Light High

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Lighting Time
About 1.5 hours (when using alkaline batteries)
Total Luminous Flux (Lm)
85
Outside Diameter x Overall Length (mm)
18x94.5
Power
One AA batteries x (sold separately)
Weight (g)
30
Material
Aluminum
TRUSCO Part Number
381-8519
Specification
Drip proof
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TALX-6211AN 37299236 66.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Night walking, inspection work in dark places
5
From Japan
On 2013-10-31 13:42:46
Batteries are recommended to use eneloop. Light intensity is also sufficient, size entering palm, with strap is also ○.
This review is about item#37299236.

Related Products