Buy more than* S$200* and get FREE SHIPPING

Xenon toughness flashlight

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Waterproof
Drip-proof type
Bulbs
2.5V (0.85A) Xenon bulb (FB231)
Continuous Opreration Time
About 9 hours (with alkaline batteries)
Total Luminous Flux (Lm)
13
Outside Diameter x Overall Length (mm)
72x200
Power
One single type batteries (two) sold separately
Weight (g)
203
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 XL123F-A(H) 36958433 -
Discontinued
[x]
ADD TO CART