Buy more than* S$200* and get FREE SHIPPING

Strong right hand type

3.50 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Brightness (Lm)
840
Fluorescent Lamps
13W FPL13EX-N
Cord Length (m)
0.24
Power Consumption (W)
15
Power (V)
100
Weight (kg)
0.35
Overall Length (mm)
335
TRUSCO Part Number
365-8805
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 SL-13TR 36958537 269.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Auto Repair
5
From Japan
On 2016-05-07 09:25:39
I like bright because it is bright, easy to see and strong against shocks.
This review is about item#36958546.
Car maintenance
2
From Japan
On 2015-02-23 18:20:48
The inverter broke twice. The price was not as good as the height.
This review is about item#36958546.