Buy more than* S$200* and get FREE SHIPPING

Fluorescent Light Bulb For Replacement Tornado Valve 100V27W

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Brightness (Lm)
1600
Lifespan
6000 hours
Connector
E26
Rated Voltage (V)
100
Power Consumption (W)
25
Weight (g)
150
Color
Daylight color
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 F27W-T 36958713 -
Discontinued
[x]
ADD TO CART

Related Products