Buy more than* S$200* and get FREE SHIPPING

Rechargeable LED Portable Light 4W

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Using LED (Piece)
39
Rechargeable Number
500
Luminous Intensity (mcd)
507000
Battery Capacity (mAh)
2000
Charging Time (hours)
5.5
Lighting Time
Four hours
Power Consumption (W)
4
Power (V)
100
Weight (g)
234
Overall Length (mm)
(Including hook) 410
Material
(Body) ABS resin (cover) polycarbonate
Accessories
Charging adapter
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LEH-4W-B 36958747 153.75 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I was surprised at hand in the brightness of the dark
5
From Japan
On 2013-10-16 19:37:23
There is good usability place that can be adjusted by the magnet brightness and angle
This review is about item#36958747.

Related Products