Buy more than* S$200* and get FREE SHIPPING

Rechargeable LED Light

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Battery cannot be replaced.
2014 TRUSCO Published Page
2-2722
Rechargeable Number
About 800 times
Charging Time (hours)
About6
Lighting Time
6 hours a ball / About, 3.5 hours 4 pitches / About, 3 hours 7 pitches / About
Total Luminous Flux (Lm)
One pitch / 1.8, 4 pitches / 7.2, 7 pitches / 12.6
Outside Diameter x Overall Length (mm)
35x115
Power
1.2V-only rechargeable battery (TRB-9x1 pieces) Accessories
Weight (g)
130
Material (Body)
Aluminum
TRUSCO Part Number
329-2487
Specification
Drip proof
Accessories
AC / DC charging adapter
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TLR-7 37299306 -
Discontinued
[x]
ADD TO CART

Related Products