Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Rechargeable Aluminum LED Super Light (CREE LED 1 balls)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rechargeable Number
About 800 times
Charging Time (hours)
30% about 2.5,100 about 1.3%, about 3.5 flashes
Total Luminous Flux (Lm)
100
Outside Diameter x Overall Length (mm)
39.5x143
Power
2.4V-only rechargeable battery (TRB-7 x 1 pieces) Accessories
Weight (g)
140
TRUSCO Part Number
329-2576
Specification
Drip proof
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 E2779292_TCXE1 37299315 -
Discontinued
[x]
ADD TO CART

Related Products