Buy more than* S$200* and get FREE SHIPPING

Explosion Proof Flashlight LED ATEX Certification Model

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Using LED (Piece)
7
Lighting Time
150 hours
Outside Diameter (phi) x Overall Length (mm)
43x165
Total Luminous Flux (Lm)
67
Power
AA alkaline batteries (4) Accessories
Weight (g)
179
Specification
Rainproof
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 035LX 36959054 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Confirmation of oil tank tank
5
From Japan
On 2015-02-16 19:21:09
I am very satisfied.
This review is about item#36959054.
Security patrol in explosion-proof area
5
From Japan
On 2014-10-17 13:09:50
I have been using Propolymer 3N (AA 5 battery type) up to now, but I bought this product of AA battery specification which is easy to procure batteries. It is light and bright so it is very popular with employees.
This review is about item#36959054.

Related Products