Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Explosion Proof Flashlight

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
2014 TRUSCO Published Page
2-2721
Lighting Time
5.5 hours
Light Source
X1 unit xenon bulb
External x Total Length (mm)
43x165
Total Luminous Flux (Lm)
34
Power
AA alkaline batteries (4) Accessories
Weight (g)
179
TRUSCO Part Number
332-5083
Specification
Rainproof
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 035X 36959063 -
Discontinued
[x]
ADD TO CART

Related Products