Buy more than* S$200* and get FREE SHIPPING

Explosion Proof Flashlight

2.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Use a special tool provided when you replace the battery. Replace the battery in a non-hazardous location.
Total Luminous Flux (Lm)
17 (at the time of halogen used)
Outside Diameter x Overall Length (mm)
70 x 213
Power
Single one form batteries (two) sold separately
Standard
Exeib Ⅱ
Weight (g)
500
Material
Fluorescent resin
TRUSCO Part Number
293-0331
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 95100 36959072 229.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Used in the night explosion-proof area
2
From Japan
On 2016-07-06 19:06:47
Because it is not very bright, I am considering purchasing explosion proof LED.
This review is about item#36959072.

Related Products