Buy more than* S$200* and get FREE SHIPPING

Cord Reel, JT-3 200V Grounding 10m

4.00 (2)
Terminal
(Ground terminal)
Cable Specification - Thickness (mm2)
2
Electric Wire Specification
VCT
Electric Wire Specification-Number of Cores
4
Indicating Lamp
Electric Cable Specification - Length (m)
10
Rated Current (A)
7
Plug Socket Shape
4P
Outlet Rating
3P 20A 250V with ground
Plug Socket Number
2
Rated Voltage (V)
(Outlet reverse wiring specification is one) three-phase 200
Weight (kg)
3.7
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 JT3-102M 36959133 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Business coffee grinder repair
5
From Japan
On 2016-09-30 04:53:28
Because it is a reel type, it can be stored refreshed after using it, it is very convenient to make it just by replacing the forward rotation and the reverse rotation.
This review is about item#36959133.
Used for machine operation
3
From Japan
On 2016-04-11 20:16:22
It is very compact and easy to use
This review is about item#36959133.

Related Products