Buy more than* S$200* and get FREE SHIPPING

Auto Winding Cord Reel

5.00 (2)
Cable Specification - Thickness (mm2)
VCT2.00
Electric Wire Specification
VCT
Electric Wire Specification-Number of Cores
3
Electric Cable Specification - Length (m)
10
Rated Current (A)
5
Rated Voltage (V)
AC100
Weight (kg)
4.5
Specification
With "POKKIN PLUG" Triple outlet with grounding cord.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AL-E103N 36959291 229.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance work
5
From Japan
On 2016-10-31 20:12:56
There are three insertion points, Ureshii, the color of the main body is also yellow and beautiful
This review is about item#36959291.
Processing work in the warehouse
5
From Japan
On 2014-11-10 14:17:44
I thought the line was also thick and it was good.
This review is about item#36959291.

Related Products