Buy more than* S$200* and get FREE SHIPPING

Dust and Rain Proof Cord Reel

Cable Specification - Thickness (mm2)
2
Electric Wire Specification
VCT
Electric Wire Specification-Number of Cores
2
Electric Cable Specification - Length (m)
30
Rated Current (A)
5
Plug Socket Shape
2P
Outlet Rating
2P 15A 125V
Plug Socket Number
3
Rated Voltage (V)
AC100
Weight (kg)
6.9
Specification
2P & 3P combined plug/None, electricity lamp /available, Rain-proof cap
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NPW-303 36959413 179.99 SGD
In stock
ADD TO CART

Related Products