Buy more than* S$200* and get FREE SHIPPING

Dust and Rain Proof Cord Reel

4.00 (1)
Cable Specification - Thickness (mm2)
2
Electric Wire Specification
VCT
Electric Wire Specification-Number of Cores
3
Electric Cable Specification - Length (m)
30
Rated Current (A)
5
Plug Socket Shape
3P
Outlet Rating
2P 15A 125V with ground
Plug Socket Number
3
Rated Voltage (V)
AC100
Weight (kg)
7.7
Specification
For 2P and 3P plug. Electricity lamp. Ground terminal. Electric leakage protection
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NPW-EK33 36959422 339.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Mainly power supply for work etc.
4
From Japan
On 2015-04-17 20:44:52
Replacing the one used before because it was not rainproof / dustproof. It was good because there is no worry about leakage accident because it is with a breaker.
This review is about item#36959422.

Related Products