Buy more than* S$200* and get FREE SHIPPING

Rainproof and dustproof type Electric Works drum (with the ground)

5.00 (1)
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Cable Specification - Thickness (mm2) Electric Wire Specification Electric Wire Specification-Number of Cores Electric Cable Specification - Length (m) Rated Current (A) Plug Socket Shape Outlet Rating Plug Socket Number 2015 Trusco Published Pages Rated Voltage (V) 2014 TRUSCO Published Page Weight (kg) Terminal Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Cable Specification - Thickness (mm2) Electric Wire Specification Electric Wire Specification-Number of Cores Electric Cable Specification - Length (m) Rated Current (A) Plug Socket Shape Outlet Rating Plug Socket Number 2015 Trusco Published Pages Rated Voltage (V) 2014 TRUSCO Published Page Weight (kg) Terminal Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
327-2567, 327-2567 3.5, 3.5 SVCT, SVCT 4, 4 30, 30 7, 7 4P, 4P 3P / 20A / 250V with earth 3, 3 3 1871 Three-phase 200 2-2630 12.7, 12.7 (Ground terminal) O 1PC 1 DNW-E330F-20A 36959431 659.99 SGD
Shipped after 2018-05-28
327-2575 2.0 SVCT 4 30 5 4P - 3 - - - 9.5 - 1pc 1 DNW-E330-20A 36959456 569.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is used for erection of electrical work.
5
From Japan
On 2017-06-15 10:00:54
I am using it sturdy making with confidence. If there is opportunity, we will use other goods.
This review is about item#36959431.

Related Products