Buy more than* S$200* and get FREE SHIPPING

Electric tool drum with special function Earth check reel

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Cable Specification - Thickness (mm2)
2
Maximum Current (A)
15
Electric Wire Specification
VCT
Electric Wire Specification-Number of Cores
3
Electric Cable Specification - Length (m)
30
Rated Current (A)
5
Plug Socket Shape
3P
Plug Socket Number
4
Rated Voltage (V)
AC100
Weight (kg)
7.5
TRUSCO Part Number
209-8806
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 GNF-EB34 36959483 329.99 SGD
In stock
ADD TO CART

Related Products