Buy more than* S$200* and get FREE SHIPPING

Retaining Extension Cord 10m

Cable Specification - Thickness (mm2)
1.25
Electric Wire Specification-Number of Cores
2C
Electric Cable Specification - Length (m)
10
Plug Socket Shape
2P
Outlet Rating
15A
Plug Socket Number
3
Color
Black
Weight (kg)
1.3
TRUSCO Part Number
352-4124
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TKCND10 37299534 37.99 SGD
In stock
ADD TO CART

Related Products