Buy more than* S$200* and get FREE SHIPPING

Contour Machine Blade

4.75 (4)
...see all>
Product Options
ADD TO CART
Number of Threads Overall Length (m) Weight (kg) Thickness (mm) 2014 TRUSCO Published Page Width (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Threads Overall Length (m) Weight (kg) Thickness (mm) 2014 TRUSCO Published Page Width (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14 16 0.78 0.635 - 6 - - 1PC 1 BIM6C 36948353 259.99 SGD
In stock
8 16 1.14 0.635 - 10 - - 1PC 1 BIM-10C 36948581 259.99 SGD
In stock
14 16 0.98 0.635 2-1696 8 Bimetal HSS 101-3033 1PC 1 BIM8C 36948414 259.99 SGD
In stock
- - - - 2-1696 5 Bimetal HSS 101-7217 1PC 1 BIM5C 36948335 259.99 SGD
In stock
- - - - 2-1696 10 Bimetal HSS 101-3068 1PC 1 BIM10C 36948231 259.99 SGD
In stock
- - - - 2-1696 10 Bimetal HSS 101-7241 1PC 1 BIM10C 36948247 259.99 SGD
Shipped after 2018-05-24
- - - - 2-1696 4 Bimetal HSS 309-3212 1PC 1 BIM4C 36948615 259.99 SGD
In stock
- - - - 2-1696 6 Bimetal HSS 309-3221 1PC 1 BIM6C 36948624 259.99 SGD
In stock
- - - - 2-1696 6 Bimetal HSS 101-7225 1PC 1 BIM6C 36948362 259.99 SGD
In stock
- - - - 2-1696 8 Bimetal HSS 101-3025 1PC 1 BIM8C 36948405 259.99 SGD
In stock
- - - - 2-1696 8 Bimetal HSS 101-7233 1PC 1 BIM8C 36948423 259.99 SGD
In stock
- - - - 2-1696 5 Bimetal HSS 101-2967 1PC 1 BIM5C 36948317 259.99 SGD
In stock
8 - - - 2-1696 6 Bimetal HSS 309-3239 1PC 1 BIM6C 36948633 289.99 SGD
In stock
- - - - 2-1696 6 Bimetal HSS 101-2991 1PC 1 BIM6C 36948344 259.99 SGD
In stock
- - - - 2-1696 10 Bimetal HSS 309-3174 1PC 1 BIM10C 36948572 259.99 SGD
In stock
- - - - 2-1696 10 Bimetal HSS 101-3050 1PC 1 BIM10C 36948222 259.99 SGD
In stock
- - - - 2-1696 4 Bimetal HSS 309-3204 1PC 1 BIM4C 36948606 259.99 SGD
In stock
- - - - 2-1696 5 Bimetal HSS 101-2975 1PC 1 BIM5C 36948326 259.99 SGD
In stock
8 - - - 2-1696 8 Bimetal HSS 309-3255 1PC 1 BIM8C 36948651 259.99 SGD
In stock
- - - - 2-1696 8 Bimetal HSS 309-3247 1PC 1 BIM8C 36948642 259.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Part machining by substituting for wire cutting
5
From Japan
On 2018-03-29 15:21:47
I cut SS400 material with thickness of 65mm, but it certainly is different from ordinary blade in cutting progress.
This review is about item#36948317.
Cutting of metal, curve cutting
5
From Japan
On 2017-06-06 20:58:32
Used with a small contour machine. Because the diameter of Puri is small, fatigue quickly disappears if it is not this thin blade. I am on track since I began purchasing this by FunaSaw's advice.
This review is about item#36948362.
Stainless steel, brass, aluminum, wood cut etc.
4
From Japan
On 2016-08-15 22:49:42
The sharpness is also good, if you work slowly so as not to damage the blade, it lasts long. Is it possible to reuse things that I run out of (exhausted blades)?
This review is about item#36948362.
Cutting operation
5
From Japan
On 2014-05-14 13:54:59
SUS 304 is also crispy. Durability is stupid ♪ I bought 10 mm because I do not use curved cutting frequently, but I have not done other inconvenience. Although it also cuts aluminum, clogging etc. are not so much worrisome.
This review is about item#36948247.

Related Products