Buy more than* S$200* and get FREE SHIPPING

Contour Machine Blade

4.00 (2)
Overall Length (m)
30
...see all>
Product Options
ADD TO CART
Material TRUSCO Part Number Number of Threads Weight (kg) Thickness (mm) 2014 TRUSCO Published Page Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material TRUSCO Part Number Number of Threads Weight (kg) Thickness (mm) 2014 TRUSCO Published Page Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 14 1.04 0.635 - 5 1PC 1 BR5 36948493 149.99 SGD
Shipped after 2018-05-25
Alloy tool steel 101-7209 18 0.82 0.635 2-1696 3 1PC 1 BR3 36948475 149.99 SGD
In stock
Alloy tool steel 101-2932 14 1.72 0.635 2-1696 10 1PC 1 BR10 36948441 149.99 SGD
In stock
Alloy tool steel 101-2886 18 1.24 0.635 2-1696 6 1PC 1 BR6 36948536 149.99 SGD
In stock
Alloy tool steel 101-2894 12 1.5 0.635 2-1696 8 1PC 1 BR8 36948545 149.99 SGD
In stock
Alloy tool steel 101-2908 14 1.5 0.635 2-1696 8 1PC 1 BR8 36948554 149.99 SGD
In stock
Alloy tool steel 101-2924 - - - 2-1696 10 1PC 1 BR10 36948432 149.99 SGD
Shipped after 2018-05-28
Alloy tool steel 101-2835 - - - 2-1696 5 1PC 1 BR5 36948484 149.99 SGD
Shipped after 2018-05-25
Alloy tool steel 101-2860 - - - 2-1696 6 1PC 1 BR6 36948511 149.99 SGD
Shipped after 2018-05-25
Alloy tool steel 101-2916 - - - 2-1696 8 1PC 1 BR8 36948563 149.99 SGD
In stock
Alloy tool steel 101-2851 - - - 2-1696 5 1PC 1 BR5 36948502 149.99 SGD
In stock
Alloy tool steel 101-2941 - - - 2-1696 10 1PC 1 BR10 36948457 149.99 SGD
Shipped after 2018-05-25
Alloy tool steel 101-2878 - - - 2-1696 6 1PC 1 BR6 36948527 149.99 SGD
In stock
Alloy tool steel 101-2827 - - - 2-1696 3 1PC 1 BR3 36948466 149.99 SGD
Shipped after 2018-05-25
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Cutting of steel material
4
From Japan
On 2015-03-26 17:06:26
It is impossible to correspond to all materials unless you choose properly according to the material. Naturally, I think that it is such a price and on a delivery date.
This review is about item#36948545.
Cutting of mold material
4
From Japan
On 2015-01-17 20:04:44
A thick material can be cut smoothly.
This review is about item#36948493.

Related Products