Buy more than* S$200* and get FREE SHIPPING

Portable Band Saw for General

1.60 (5)
Caution
Not for stainless cutting
Width (mm)
13
Material
High carbon tool steel
...see all>
Product Options
ADD TO CART
Number of Threads Thickness (mm) 2014 TRUSCO Published Page Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Threads Thickness (mm) 2014 TRUSCO Published Page Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14 0.6 2-1694 79 1260 331-5215 1Box(10PC) 1 HS13X14X1260 37420993 149.99 SGD
In stock
- - 2-1694 112 1840 331-5274 1Box(10PC) 1 HS13X14X1840 37421054 189.99 SGD
Shipped after 2018-02-23
- - 2-1694 89 1440 331-5321 1Box(10PC) 1 HS13X18X1440 37421115 159.99 SGD
In stock
- - 2-1694 91 1560 331-5339 1Box(10PC) 1 HS13X18X1560 37421124 209.99 SGD
In stock
- - 2-1694 70 1130 331-5282 1Box(10PC) 1 HS13X18X1130 37421063 149.99 SGD
In stock
- - 2-1694 112 1840 331-5363 1Box(10PC) 1 HS13X18X1840 37421151 209.99 SGD
In stock
- - 2-1694 70 1130 331-5185 1Box(10PC) 1 HS13X14X1130 37420966 159.99 SGD
In stock
- - 2-1694 78 1250 331-5291 1Box(10PC) 1 HS13X18X1250 37421081 159.99 SGD
In stock
- - 2-1694 88 1425 331-5312 1Box(10PC) 1 HS13X18X1425 37421106 159.99 SGD
In stock
- - 2-1694 100 1635 331-5347 1Box(10PC) 1 HS13X18X1635 37421133 199.99 SGD
In stock
- - 2-1694 108 1770 331-5355 1Box(10PC) 1 HS13X18X1770 37421142 189.99 SGD
In stock
- - 2-1694 71 1140 331-5193 1Box(10PC) 1 HS13X14X1140 37420975 149.99 SGD
In stock
- - 2-1694 78 1250 331-5207 1Box(10PC) 1 HS13X14X1250 37420984 159.99 SGD
In stock
- - 2-1694 88 1425 331-5223 1Box(10PC) 1 HS13X14X1425 37421002 149.99 SGD
In stock
- - 2-1694 89 1440 331-5231 1Box(10PC) 1 HS13X14X1440 37421011 159.99 SGD
In stock
- - 2-1694 91 1560 331-5240 1Box(10PC) 1 HS13X14X1560 37421027 209.99 SGD
In stock
- - 2-1694 71 1140 334-7010 1Box(10PC) 1 HS13X18X1140 37421072 159.99 SGD
In stock
18 0.6 2-1694 79 1260 331-5304 1Box(10PC) 1 HS13X18X1260 37421097 149.99 SGD
In stock
14 0.6 - 100 1635 331-5258 1Box(10PC) 1 HS13X14X1635 37421036 189.99 SGD
In stock
14 0.6 - 108 1770 331-5266 1Box(10PC) 1 HS13X14X1770 37421045 189.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 4
Review Rating: 1.60
5 Customer Reviews
The reviews are automatic translation.
Disconnection
1
From Japan
On 2016-08-16 13:56:21
I am doubt about the attitude of a monotaro that sells such evaluation.
This review is about item#37421036.
Cutting of iron square tube
1
From Japan
On 2016-02-01 12:48:17
This will not be a bit usable. It quickly breaks from the welded part of the tooth joint. As soon as I started using it, I quickly broke three pieces and one tooth had rolled up immediately. Just losing money for buying goods, next time my heart seems to break.
This review is about item#37421106.
Cutting of DIY steel plate, angle, round steel
1
From Japan
On 2013-10-17 23:15:33
I bought one and used it I thought that the sharpness is bad compared to the bimetal that I used until then I used half a day and cut 75 angles several times and ruptured during cutting If the lifespan is also pretty bad I think that you can cut comfortably with PVC pipe or thin pipe
This review is about item#37421072.
Cutting of rebar, L angle
4
From Japan
On 2012-12-18 12:47:10
I use it with an inexpensive import band saw. Although it was well broken with the blade of the accessory due to the difference of muddy, it was getting easy to break (about a month) whether the period of time it was in the box was long. If you use cutting oil etc, it may be a little longer lasting. It is cheaper than an inexpensive import blade, so it is recommended not to use it frequently. The price will be about twice, but I will try to compare by buying a bimetallic-containing blade.
This review is about item#37421133.
Cutting thin plate of aluminum, SUS, SS etc
1
From Japan
On 2012-05-01 17:36:34
Although it was cheap at 10 gauge entrance into a 1.2 mm stain board and it was cheap, I was prepared for a certain degree of durability but it was too terrible to use: general steels, aluminum etc. There was a disconnection, but this is a usable item It does not become
This review is about item#37421151.

Related Products