Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Jig Saw Blade

2014 TRUSCO Published Page
2-1718
Effective Flute Length (mm)
75
Mass (g/sheet)
6
Cutting Capability (mm)
3-50 new building materials
Manufacturer compatible models
Hitachi Makita Ryobi B & D other
Number of Threads
12
Type
Combined type
Overall Length (mm)
90
Thickness (mm)
1.1
Material
Cutting steel (SK)
TRUSCO Part Number
342-0981
Application
For new building materials
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(5Sheet) 1 K-1030 36948676 4.99 SGD
In stock
ADD TO CART

Related Products