Buy more than* S$200* and get FREE SHIPPING

Sabersaw Blade

Effective Flute Length (mm)
140
Mass (g/sheet)
21.7
Wood Cutting Capacity (mm)
75
Manufacturer compatible models
Compatible with all manufacturers
Number of Threads
9
Overall Length (mm)
160
Thickness (mm)
0.9
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(3Sheet) 1 K-5010 36948843 11.99 SGD
In stock
ADD TO CART

Related Products