Buy more than* S$200* and get FREE SHIPPING

Saber Saw Blade, Iron and Stainless Steel, Heavy Duty Cutting Type

5.00 (1)
Cutting Capability (mm)
(Stainless steel tubing, iron) 20-50
Number of Threads
2013/05/08
Thickness (mm)
1.6
Compatible Models
Bosch: GSA24VE (F) / Hitachi: CR12V (K), CR13VA / Makita: JR140DA (DRA), JR180DA (DRA) 4315, JR3020, JR3030T, JR3040T / Ryobi: RJ-100AV / DeWalt: DW938K, DW303MK / Asada: Tiger Saw 9738J/9737J, Paipuso 165S / Rex: hyper saw 130 150 / rigid:
...see all>
Product Options
ADD TO CART
Mass (g/sheet) Overall Length (mm) TRUSCO Part Number Effective Flute Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mass (g/sheet) Overall Length (mm) TRUSCO Part Number Effective Flute Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
59 228 354-1193 200 1Pack(5Sheet) 1 3840-228-5/8-DSL 37142996 42.99 SGD
Shipped after 2018-04-23
83 300 354-1223 280 1Pack(5Sheet) 1 3840-300-5/8-DSL 37143023 54.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of metal
5
From Japan
On 2018-02-18 21:04:17
I used it for Hitachi saver saw. Though it is thick, it entered. It is effective for thick metal because the blade is rough, but if it is a thin plate the blade will cut away and it will be missed, I think that it is necessary to use properly depending on the application.
This review is about item#37143023.

Related Products