Buy more than* S$200* and get FREE SHIPPING

Pipe Saw

Purpose
PVC pipe, plumbing, etc, PVC pipe, plumbing, etc, PVC pipe, plumbing, etc, PVC pipe, plumbing, etc
2015 Trusco Published Pages
3 1634
2014 TRUSCO Published Page
2-2330
Materials (Blade)
steel
Material (Handle Part)
Elastomer resin
Blade Length (mm)
300
Weight (g)
177
Overall Length (mm)
490
TRUSCO Part Number
336-0318
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 PS-300 36948931 28.32 SGD
Shipped after 2017-05-29
ADD TO CART

Related Products