Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Norton 1-2-3, Cutting, Grinding, Polishing Grindstone

5.00 (1)
Usage Tool
Disk grinder
Hardness
S
Abrasive Material
A
Grain Size
46
...see all>
Product Options
ADD TO CART
Purpose 2014 TRUSCO Published Page Outer Diameter x Blade Thickness x Hole Diameter (mm) Maximum Rotation Speed (min-1[r. p.m]) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose 2014 TRUSCO Published Page Outer Diameter x Blade Thickness x Hole Diameter (mm) Maximum Rotation Speed (min-1[r. p.m]) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 100x2.2x15 15300 41 325-5085 1Box(10Sheet) 1 2TW100123LBA22-46 37421867 34.99 SGD
In stock
General steel and stainless 2-1656 125x2.2x22 12250 63 325-5107 1Box(10Sheet) 1 2TW125123LBA22-46 37421876 53.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of angle etc.,
5
From Japan
On 2016-06-14 11:36:14
It is thick and can be cut, polished, scraped and excellent. Norton is good.
This review is about item#37421867.

Related Products