Buy more than* S$200* and get FREE SHIPPING

Cut Off Wheel

2.00 (1)
Purpose
To cut aluminum sash and pipes.
2014 TRUSCO Published Page
2-1647
Usage Tool
Disk grinder
Hardness
Q
Abrasive Material
A
Grain Size
60
...see all>
Product Options
ADD TO CART
Blade Thickness (mm) Outer Diameter (phi mm) Hole Diameter (phi mm) Outer Diameter x Blade Thickness x Hole Diameter (mm) Maximum Rotation Speed (min-1[r. p.m]) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Thickness (mm) Outer Diameter (phi mm) Hole Diameter (phi mm) Outer Diameter x Blade Thickness x Hole Diameter (mm) Maximum Rotation Speed (min-1[r. p.m]) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 125 22 - 12250 30 335-9794 1Box(10Sheet) 1 2TW125XPYA10-60 37421912 39.99 SGD
Shipped after 2018-01-23
- - - 105x1x15 14500 22 335-9786 1Box(10Sheet) 1 2TW100XPYA10-60 37421903 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of aluminum fence
2
From Japan
On 2017-04-10 17:47:26
Sharpness is good, but decreasing is too early. When cutting a louver type fence, one piece finishes with one fence.
This review is about item#37421903.

Related Products