Buy more than* S$200* and get FREE SHIPPING

Cut Off Wheel

Purpose
Stainless steel (thin sheet, small round bar & pipe ), general steel, ALC
2014 TRUSCO Published Page
2-1656
Mass (g/sheet)
5
Blade Thickness (mm)
2.4
Outer Diameter (phi mm)
106
Hardness
S
Maximum Rotation Speed (min-1[r. p.m])
14400
Hole Diameter (phi mm)
1.5
Abrasive Material
Alumina
Grain Size
30
TRUSCO Part Number
334-6773
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10Sheet) 1 S106 37422034 36.79 SGD
Shipped after 2017-02-27
ADD TO CART

Related Products