Buy more than* S$200* and get FREE SHIPPING

Cutting Whetstone

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Abrasive
A
Mass (g/sheet)
18.4
Outer Diameter (phi mm)
305
Hole Diameter (phi mm)
25.4
Thickness (mm)
3
Grain Size
36
TRUSCO Part Number
311-0770
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1box(25sheet) 1 1000C02011 37422165 189.99 SGD
Shipped after 2018-01-24
ADD TO CART

Related Products