Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Cut Off Wheel

Purpose
Cutting metal such as pipe, angle, channel, round bar, thin plate, standard steel, zinc, stainless steel, aluminum.
2014 TRUSCO Published Page
2-1652
Outer Diameter x Blade Thickness x Hole Diameter (mm)
105x2.2x15
Blade Thickness (mm)
2.2
Outer Diameter (phi mm)
105
Usage Tool
Disk grinder
Hardness
RB2F
Maximum Rotation Speed (min-1[r. p.m])
14400
Weight (g)
42
Abrasive Material
AZ
Grain Size
36
TRUSCO Part Number
311-0362
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(5Sheet) 1 RA-105ST 37422226 14.99 SGD
In stock
ADD TO CART

Related Products