Buy more than* S$200* and get FREE SHIPPING

Cut Off Wheel

Purpose
Cutting metal such as pipe, angle, channel, round bar, thin plate, standard steel, zinc, stainless steel, aluminum.
2014 TRUSCO Published Page
2-1651
Outer Diameter x Blade Thickness x Hole Diameter (mm)
105x1x15
Usage Tool
Disk grinder
Hardness
RB2F
Maximum Rotation Speed (min-1[r. p.m])
14400
Weight (g)
23
Abrasive Material
AZ
Grain Size
60
TRUSCO Part Number
311-0354
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10Sheet) 1 RA-105MU 37422296 28.99 SGD
In stock
ADD TO CART

Related Products