Buy more than* S$200* and get FREE SHIPPING

Cut Off Wheel

Purpose
Cutting metal such as pipe, angle, channel, round bar, thin plate, standard steel, zinc, stainless steel, aluminum.
2014 TRUSCO Published Page
2-1651
Outer Diameter x Blade Thickness x Hole Diameter (mm)
105x1x15
Mass (kg/sheet)
0.023
Mass (kg/set)
1.8
Usage Tool
Disk grinder
Hardness
RB2F
Maximum Rotation Speed (min-1[r. p.m])
14400
Abrasive Material
AZ
Grain Size
60
TRUSCO Part Number
355-8576
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(60Sheet) 1 RA-105MU-50 37143172 149.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products