Buy more than* S$200* and get FREE SHIPPING

Power Diamond Disc 100mm

1.00 (1)
Ountside Diameter x Thickness x Bore Diameter (mm)
100x14x20(15)
Maximum Rotation Speed (min-1[r. p.m])
13000
Weight (g)
130
Grain Size
40
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 DPD-100 36959833 96.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
For polishing and grinding metal
1
From Japan
On 2016-06-07 19:13:45
It is also a hard-to-use product that is sticking and wanted to ship it properly and ship it
This review is about item#36959833.

Related Products