Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Offset Grinding Wheel

Maximum Operating Speed (m/s [m/min])
72[4300]
Hardness
M
...see all>
Product Options
ADD TO CART
Weight (g) Abrasive Material Thickness (mm) Grain Size TRUSCO Part Number Outer Diameter (mm) 2014 TRUSCO Published Page Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Abrasive Material Thickness (mm) Grain Size TRUSCO Part Number Outer Diameter (mm) 2014 TRUSCO Published Page Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
98 - 6 24M - 100 - 100 13700 15 1sheet 1 RAG1006-AL24 65873045 3.99 SGD
In stock
98 For aluminum 6 24 296-6034 - 2-1723 100 13700 15 1Box(25Sheet) 1 RAG1006-AL24 37423696 83.99 SGD
Shipped after 2018-05-01
313 For aluminum - 24 296-6042 - 2-1723 180 7600 22 1Box(25Sheet) 1 RAG1806-AL24 37423705 159.99 SGD
In stock
155 For aluminum - 24 - - - 125 11000 22 1Box(25Sheet) 1 RAG1256-AL24 58116143 129.99 SGD
Shipped after 2018-05-02
412 For aluminum - 24 - - - 205 6700 22 1Box(25Sheet) 1 RAG2056-AL24 58116152 269.99 SGD
Shipped after 2018-05-02
ADD TO CART

Related Products