Buy more than* S$200* and get FREE SHIPPING

Flexible Grinding Disc, Skill Touch SC

5.00 (1)
Outer Diameter (phi mm)
100
Abrasive Material
SC
...see all>
Product Options
ADD TO CART
Thickness (mm) 2014 TRUSCO Published Page Grain Size Ountside Diameter x Thickness x Bore Diameter (mm) Maximum Rotation Speed (min-1[r. p.m]) Weight (g) TRUSCO Part Number Caution Bond Maximum Operating Speed (m/s [m/min]) Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) 2014 TRUSCO Published Page Grain Size Ountside Diameter x Thickness x Bore Diameter (mm) Maximum Rotation Speed (min-1[r. p.m]) Weight (g) TRUSCO Part Number Caution Bond Maximum Operating Speed (m/s [m/min]) Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 2-1731 120 100x2x15 13600 42 325-0881 - - - 15 1Box(25Sheet) 1 SSC1002-120 37424231 73.99 SGD
In stock
2 2-1731 80 100x2x15 13600 44 325-0911 - - - 15 1Box(25Sheet) 1 SSC1002-80 37424265 73.99 SGD
In stock
2 - 46 100x2x15 13600 48 325-0890 - - - 15 1Box(25Sheet) 1 SSC1002-46 37424247 74.99 SGD
In stock
- 2-1731 60 100x2x15 13600 46 325-0903 - - - - 1Box(25Sheet) 1 SSC1002-60 37424256 73.99 SGD
In stock
- 2-1731 36 100x3x15 13600 51 322-4996 - - - - 1Box(25Sheet) 1 SSC1003-36 37424274 74.99 SGD
In stock
3 - 36 - - - - Please use an exclusive pad. BF 72[4300] 15 1Sheet 1 341911 05587906 3.99 SGD
In stock
2 - 46 - - - - Please use an exclusive pad. BF 72[4300] 15 1Sheet 1 341922 05587915 3.99 SGD
In stock
2 - 60 - - - - Please use an exclusive pad. BF 72[4300] 15 1Sheet 1 341933 05587924 3.99 SGD
In stock
2 - 80 - - - - Please use an exclusive pad. BF 72[4300] 15 1Sheet 1 341944 05587933 3.99 SGD
In stock
2 - 120 - - - - Please use an exclusive pad. BF 72[4300] 15 1Sheet 1 - 05587942 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Polishing of cutlery
5
From Japan
On 2017-04-28 23:11:54
I tried variously, but this is the best for polishing the cutlery. Because it does not clog, it is easy to sharpen without burning.
This review is about item#5587933.

Related Products