Buy more than* S$200* and get FREE SHIPPING

Grinding Wheel, Tokumaru Ace

4.00 (1)
Mass (kg/sheet)
0.1
Outer Diameter (phi mm)
100
Maximum Operating Speed (m/s [m/min])
72[4300]
Hardness
M
Maximum Rotation Speed (min-1[r. p.m])
13700
Hole Diameter (phi mm)
15
Abrasive Material
A/WA
Thickness (mm)
6
...see all>
Product Options
ADD TO CART
Grain Size TRUSCO Part Number Purpose 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size TRUSCO Part Number Purpose 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
#36 329-0051 - - 1Box(25Sheet) 1 TMA1006-36 37299613 41.99 SGD
Shipped after 2018-04-23
#24 329-0042 Grinding general steel, stainless steel 2-1720 1Box(25Sheet) 1 TMA1006-24 37299604 41.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Finish welding
4
From Japan
On 2014-09-29 15:54:12
It is late to slow down slightly, but not too bad is not bad, considering cospa, it will be good level. Although it compares variously, rank in!
This review is about item#37299613.

Related Products